Shop All Shipping Cartons
This Product is Discontinued
Zoro Select
Corrugated Boxes, 12" x 12" x 12", Kraft, PK500 (Discontinued)
Mfr # 22DM73
Zoro # G9825715
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inside Length 12"
- Inside Width 12"
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22DM73
- Zoro # G9825715
- UPC # 812578007592
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 12" |
Inside Depth | 12" |
Details
Item | Shipping Carton |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Description
Shipping Carton, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Color Kraft, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.