Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12" x 12" x 10", White, 25/Bundle
Mfr # 22XL51
Zoro # G2974940
product price: $1.59
/ea
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 in
- Inside Depth 10"
- Maximum Weight 65 lb.
- Color White
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL51
- Zoro # G2974940
- UPC # 812578003396
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 in |
Inside Width | 12 in |
Inside Depth | 10" |
Outside Height | 10 5/8 in |
Outside Length | 12 3/8 in |
Outside Width | 12 3/8 in |
Inside Height | 10 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | White |
Wall Type | Single Wall |
Standards | ASTM D5118 |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Features | Corrugated |
Description
Shipping Box, Box Style White, Wall Type Single Wall, Inside Length 12 in, Inside Width 12 in, Inside Height 10 in, 12x12x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 3/8 in, Outside Width 12 3/8 in, Outside Height 10 5/8 in, 12 3/8x12 3/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Watercolor Brush Set, Size 2, Camel-Hair Blend, Round Profile, 3PK (05-1127-002)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion, PK5 (PFX85565)
- ZORO SELECT 24" x 9" Open Poly Bags, 4 mil, Clear (5DHU1)
- CLAUSS Multipurpose, Shears, Ambidextrous (18544)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 10", White, 25/Bundle (22XL65)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 10", White, 25/Bundle (22XL40)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 14", Kraft, 20/Bundle (11A775)
- ZORO SELECT Corrugated Mailers, 6 1/2" x 4 1/2" x 2 1/2", White, 50/Bundle (MRX5X)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 11", Kraft, 25/Bundle (22XK92)
- ZORO SELECT Long Corrugated Boxes, 13" x 7" x 7", Kraft, 25/Bundle (11R216)
- ZORO SELECT Corrugated Boxes, 18" x 14" x 8", Kraft, 20/Bundle (11R416)
- Zoro Select Shipping Cartons