Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12 3/4" x 12 3/4" x 13 1/2", Kraft, 25/Bundle
Mfr # 22XK90
Zoro # G2975528
original price:
$1.79
16% off
new price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 13-1/2"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK90
- Zoro # G2975528
- UPC # 812578003563
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 3/4 in |
Inside Width | 12 3/4 in |
Inside Depth | 13-1/2" |
Inside Height | 13 1/2 in |
Outside Width | 13 1/8 in |
Outside Height | 14 1/8 in |
Outside Length | 13 1/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 3/4 in, Inside Width 12 3/4 in, Inside Height 13 1/2 in, 12 3/4x12 3/4x13 1/2 in Inside LxWxH, 32 ECT, Outside Length 13 1/8 in, Outside Width 13 1/8 in, Outside Height 14 1/8 in, 13 1/8x13 1/8x14 1/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", With White Block (WR35)
- UNIVERSAL Rubber Bands, Size 84, 3-1/2"x1/2", PK155 (UNV00184)
- GOLD SEAL Sheet Protectors, Clear Heavyweight, Poly 8.5in. x 11in., 500PK (81415)
- ZORO SELECT Shipping Box, 14x12x6-2 in (55NM51)
- ZORO SELECT Flat Corrugated Boxes, 28" x 24" x 6", Kraft, 10/Bundle (11A658)
- ZORO SELECT Corrugated Boxes, 19" x 13" x 13", Kraft, 25/Bundle (22XL13)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 3", Kraft, 25/Bundle (22XK69)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 13 In. W (11A739)
- ZORO SELECT Long Corrugated Boxes, 32" x 12" x 12", Kraft, 20/Bundle (11G171)
- ZORO SELECT Shipping Box, 20x14x6 in (55NM92)
- ZORO SELECT Corrugated Boxes, 23" x 17" x 12", Kraft, 10/Bundle (10Y733)
- Zoro Select Shipping & Moving Boxes