Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 12 1/4" x 9 1/4" x 12", Kraft, 25/Bundle
Mfr # 22XL55
Zoro # G2974907
original price:
$1.51
14% off
new price: $1.29
/ea
Sold in multiples of 25 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12 1/4 in
- Inside Width 9 1/4 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL55
- Zoro # G2974907
- UPC # 812578001736
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 1/4 in |
Inside Width | 9 1/4 in |
Inside Depth | 12" |
Outside Length | 12 5/8 in |
Outside Width | 9 5/8 in |
Inside Height | 12 in |
Outside Height | 12 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 12 1/4 in, Inside Width 9 1/4 in, Inside Height 12 in, 12 1/4x9 1/4x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 5/8 in, Outside Width 9 5/8 in, Outside Height 12 5/8 in, 12 5/8x9 5/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen-Style Eraser Refill, Fits Clic, PK2 (PENZER2)
- STOREX Mobile File Storage Box, Letter, 14-1/4x15 (STX61507U01C)
- XEROX XEROX PHASER 6500/6505 BLACK (106R01597)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Blue (15A881)
- ZORO SELECT Shipping Box, 16x16x16 in (55NM71)
- ZORO SELECT Shipping Box, 18x14x6 in (55NM79)
- ZORO SELECT Long Corrugated Boxes, 20" x 5" x 5", Kraft, 25/Bundle (11R242)
- ZORO SELECT Corrugated Boxes, 21" x 15" x 15", Kraft, 20/Bundle (22XL21)
- ZORO SELECT Multi-Depth Corrugated Boxes, 8 1/2" x 8 1/2" x 12", Kraft, 25/Bundle (49K015)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 16", Kraft, 10/Bundle (493U32)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, Small, 6"x8"x5", Brown Kraft, PK25, 25PK (1539095)
- Zoro Select Shipping & Moving Boxes