Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 11" x 8" x 8", Kraft, 25/Bundle
Mfr # 11R195
Zoro # G2285011
product price: $0.88
/ea
Sold in multiples of 25 for $22.00
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R195
- Zoro # G2285011
- UPC # 841436019804
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 in |
Inside Width | 8 in |
Inside Depth | 8" |
Outside Length | 11 3/8 in |
Inside Height | 8 in |
Outside Height | 8 5/8 in |
Outside Width | 8 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 11 in, Inside Width 8 in, Inside Height 8 in, 11x8x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 3/8 in, Outside Width 8 3/8 in, Outside Height 8 5/8 in, 11 3/8x8 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Cheetah Steel 1.75Mm 1Kg (3DCH1417510)
- MELISSA & DOUG Match + Build Soft Blocks, 14 Pieces (9167)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio Letter Size, Hot Pink, 25PK (80191)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35101)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 8", Kraft, 20/Bundle (493T39)
- ZORO SELECT Corrugated Boxes, 18" x 16" x 8", Kraft, 25/Bundle (11R419)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 8", Kraft, 25/Bundle (11K590)
- ZORO SELECT Corrugated Mailers, 8" x 5" x 2", White, 50/Bundle (M852)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, 12 In. W (11R410)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 20", Kraft, 25/Bundle (11R268)
- ZORO SELECT Corrugated Boxes, 30" x 14" x 10", Kraft, 10/Bundle (493U43)
- Zoro Select Shipping & Moving Boxes