Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 11" x 8" x 6", Kraft, 25/Bundle
Mfr # 11R194
Zoro # G6122137
product price: $0.70
/ea
Sold in multiples of 25 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R194
- Zoro # G6122137
- UPC # 812578007394
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 in |
Inside Width | 8 in |
Inside Depth | 6" |
Outside Height | 6 5/8 in |
Outside Width | 8 3/8 in |
Inside Height | 6 in |
Outside Length | 11 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 11 in, Inside Width 8 in, Inside Height 6 in, 11x8x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 3/8 in, Outside Width 8 3/8 in, Outside Height 6 5/8 in, 11 3/8x8 3/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Self-Laminating Label, Matte, 3/4 in H (M4-136-417)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 100 ft- Black (WL-ED-UV-200-100-BK)
- HOUSE OF DOOLITTLE Yearly Wall Planner, Reversible, 60x26 In. (HOD3974)
- ZORO SELECT 11"x17" Magnetic Melamine Whiteboard (UVVM1117)
- ZORO SELECT Corrugated Boxes, 9" x 6" x 6", Kraft, 25/Bundle (11K618)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 6", Kraft, 25/Bundle (11R381)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 6", Kraft, 25/Bundle (11R395)
- ZORO SELECT Long Corrugated Boxes, 20" x 10" x 6", Kraft, 25/Bundle (11R425)
- ZORO SELECT Shipping Box, 24x18x18 in (55NN20)
- ZORO SELECT Corrugated Mailers, 4" x 2" x 2", White, 50/Bundle (M422)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 30", Kraft, 10/Bundle (22XL03)
- Zoro Select Shipping & Moving Boxes