Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 11" x 8" x 5", Kraft, 25/Bundle
Mfr # 22XK28
Zoro # G2976130
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 11 in
- Inside Depth 5"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK28
- Zoro # G2976130
- UPC # 841436087414
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 in |
Inside Width | 8 in |
Inside Depth | 5" |
Outside Length | 11 3/8 in |
Outside Width | 8 3/8 in |
Inside Height | 5 in |
Outside Height | 5 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 11 in, Inside Width 8 in, Inside Height 5 in, 11x8x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 3/8 in, Outside Width 8 3/8 in, Outside Height 5 5/8 in, 11 3/8x8 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL PAPER Paper, Copy, 8.5X11, We, 92Brt Pk (SPR06125)
- RICOH Yellow Toner Cartridge 6K YLD (842381)
- XYRON Perm Adhesive, Teresa Collins, Refill, 1/4" (100102)
- OFFICE ESSENTIALS Index Dividers 8-1/2 x 11", Clear, Pk8 (11468)
- ZORO SELECT Long Corrugated Boxes, 16" x 5" x 5", Kraft, 25/Bundle (22XK37)
- ZORO SELECT Corrugated Boxes, 12" x 7" x 5", Kraft, 25/Bundle (11R203)
- ZORO SELECT Corrugated Boxes, 18" x 13" x 12", Kraft, 25/Bundle (22XL11)
- ZORO SELECT Shipping Box, 20x10x10 in (55VH54)
- ZORO SELECT Double Wall Gaylord Lid, 40 3/4" x 30 3/4" x 5", Kraft, 5/Bundle (55VJ81)
- ZORO SELECT Long Corrugated Boxes, 18" x 9" x 9", Kraft, 25/Bundle (11R240)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 30", Kraft, 25/Bundle (11R271)
- Zoro Select Shipping & Moving Boxes