Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 11" x 7" x 7", Kraft, 25/Bundle
Mfr # 11R192
Zoro # G3057531
original price:
$0.73
5% off
Sold in multiples of 25 for $17.25
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11R192
- Zoro # G3057531
- UPC # 812578001583
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 in |
Inside Width | 7 in |
Inside Depth | 7" |
Inside Height | 7 in |
Outside Width | 7 3/8 in |
Outside Length | 11 3/8 in |
Outside Height | 7 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Closure Style | RSC |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 11 in, Inside Width 7 in, Inside Height 7 in, 11x7x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 3/8 in, Outside Width 7 3/8 in, Outside Height 7 5/8 in, 11 3/8x7 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 144 PK (81222)
- MAGNA VISUAL Adhesive Magnetic Strip, 50ft L x 1in W (P-240P)
- XEROX Xerox High Capacity Magenta Toner Cartridge, 16500 Yield (106R03739)
- EXPO Marker, Wet-Erase, , Fine Point, 36/BX, Black PK (SAN2134342)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 7", Kraft, 25/Bundle (11R218)
- ZORO SELECT Flat Corrugated Boxes, 26" x 15" x 7", Kraft, 20/Bundle (11A650)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 7", Kraft, 25/Bundle (11R207)
- ZORO SELECT Corrugated Mailers, 14" x 3" x 3", White, 50/Bundle (M1433)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 14", Kraft, 25/Bundle (55VH07)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 5", Kraft, 25/Bundle (11R354)
- ZORO SELECT Corrugated Boxes, 10" x 6" x 5", Kraft, 25/Bundle (11K633)
- Zoro Select Shipping & Moving Boxes