Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 11" x 11" x 9", Kraft, 25/Bundle
Mfr # 11R319
Zoro # G7555877
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 9"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R319
- Zoro # G7555877
- UPC # 841436019811
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 in |
Inside Width | 11 in |
Inside Depth | 9" |
Inside Height | 9 in |
Outside Length | 11 3/8 in |
Outside Height | 9 5/8 in |
Outside Width | 11 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 11 in, Inside Width 11 in, Inside Height 9 in, 11x11x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 3/8 in, Outside Width 11 3/8 in, Outside Height 9 5/8 in, 11 3/8x11 3/8x9 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Board, 12Mnth, Mag, 36X24 (QRT12MCP23P2)
- JUNIOR LEARNING Phonics Flashcards (JL203)
- DECKER TAPE PRODUCTS Label, DL3285, REJECTED, 4" X 4" (DL3285)
- TAPE LOGIC Tape Logic® Labels, "Do Not Break Stretch Wrap", 3" x 5", Fluorescent Green, 500/Roll (DL2201)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 9", Kraft, 25/Bundle (22XL63)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle (11K630)
- ZORO SELECT Corrugated Boxes, 12 1/4" x 9 1/4" x 9", Kraft, 25/Bundle (11G198)
- ZORO SELECT Flat Corrugated Boxes, 18" x 18" x 2", Kraft, 25/Bundle (55VH45)
- ZORO SELECT Flat Corrugated Boxes, 11" x 11" x 5", Kraft, 25/Bundle (11R317)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 20", Kraft, 25/Bundle (493T67)
- EPE USA iMac 24in Shipping Box (B8-KK8G-9ZBF)
- Zoro Select Shipping Cartons