Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 11" x 11" x 11", Kraft, 25/Bundle
Mfr # 11A684
Zoro # G6079351
original price:
$1.39
14% off
new price: $1.19
/ea
Sold in multiples of 25 for $29.75
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 11"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A684
- Zoro # G6079351
- UPC # 812578003075
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 in |
Inside Width | 11 in |
Inside Depth | 11" |
Outside Length | 11 3/8 in |
Inside Height | 11 in |
Outside Width | 11 3/8 in |
Outside Height | 11 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Application | Multi Purpose |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Description
Shipping Box, Box Style Cube, Wall Type Single Wall, Inside Length 11 in, Inside Width 11 in, Inside Height 11 in, 11x11x11 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 3/8 in, Outside Width 11 3/8 in, Outside Height 11 5/8 in, 11 3/8x11 3/8x11 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Yellow Toner Cartridge 1.5K YLD (C3210Y0)
- DYMO LW Address Labels, 1.13 in. x 3.5 in., White, 350/Roll, PK12, 12PK (2050768)
- WADDELL LEG FOLD GAME TABLE4PK (GTL29)
- ZORO SELECT Bubble Roll Dispenser Pack, 75 ft. L (56LT99)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 11", Kraft, 25/Bundle (22XK92)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 11", Kraft, 25/Bundle (11R307)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 11", Kraft, 25/Bundle (11A744)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 12", Kraft, 25/Bundle (11A762)
- ZORO SELECT Corrugated Boxes, 31" x 16" x 9", Kraft, 10/Bundle (55VJ30)
- ZORO SELECT Flat Corrugated Boxes, 20" x 18" x 6", Kraft, 25/Bundle (493T43)
- BSC PREFERRED 14 x 14 x 14'' Multi-Depth Corrugated Boxes, 25PK (S-538)
- Zoro Select Shipping & Moving Boxes