Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 11 3/4" x 8 3/4" x 4 3/4", Kraft, 25/Bundle
Mfr # 55VG64
Zoro # G6460283
product price: $0.86
/ea
Sold in multiples of 25 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 11 3/4 in
- Inside Width 8 3/4 in
- Color Kraft
- Wall Type Single Wall
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG64
- Zoro # G6460283
- UPC # 812578007417
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 3/4 in |
Inside Width | 8 3/4 in |
Outside Length | 12 1/8 in |
Outside Height | 5 3/8 in |
Outside Width | 9 1/8 in |
Inside Height | 4 3/4 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Wall Thickness | 5/32 in |
Maximum Load Capacity | 65 lb |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Closure Style | RSC |
Description
Shipping Box, Wall Type Single Wall, Inside Length 11 3/4 in, Inside Width 8 3/4 in, Inside Height 4 3/4 in, 11 3/4x8 3/4x4 3/4 in Inside LxWxH, 32 ECT, RSC, Outside Length 12 1/8 in, Outside Width 9 1/8 in, Outside Height 5 3/8 in, 12 1/8x9 1/8x5 3/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ohaus HH120 Handheld Balance, 120 g x 0. (71142842)
- BRADY AC Adapter, 110V (M210-AC)
- XEROX Toner, 15,500 Page-Yield, Black (106R03393)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UPAD-S YELLOW50)
- ZORO SELECT Flat Corrugated Boxes, 36" x 18" x 6", Kraft, 15/Bundle (55VJ48)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 6", Kraft, 25/Bundle (11R313)
- ZORO SELECT Shipping Carton, Kraft, 15 In. L, 10 In. W (11R370)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 11", Kraft, 25/Bundle (22XK92)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 30", Kraft, 25/Bundle (11R302)
- ZORO SELECT Long Corrugated Boxes, 12" x 6" x 6", Kraft, 25/Bundle (11R201)
- BSC PREFERRED 14 x 14 x 14'' Multi-Depth Corrugated Boxes, 25PK (S-538)
- Zoro Select Shipping & Moving Boxes