Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 11 1/4" x 8 3/4" x 9 1/2", Kraft, 25/Bundle
Mfr # 22XK30
Zoro # G2976115
product price: $0.90
/ea
Sold in multiples of 25 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 11 1/4 in
- Inside Width 8 3/4 in
- Inside Depth 9-1/2"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XK30
- Zoro # G2976115
- UPC # 841436019828
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 1/4 in |
Inside Width | 8 3/4 in |
Inside Depth | 9-1/2" |
Outside Height | 10 1/8 in |
Outside Length | 11 5/8 in |
Outside Width | 9 1/8 in |
Inside Height | 9 1/2 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 11 1/4 in, Inside Width 8 3/4 in, Inside Height 9 1/2 in, 11 1/4x8 3/4x9 1/2 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 5/8 in, Outside Width 9 1/8 in, Outside Height 10 1/8 in, 11 5/8x9 1/8x10 1/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC The Hanford TWIN (no scrolls) mailbox post system (HPNS2-US-000-E1)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Blue PK12 (PIL31021)
- SMARTMAX My First Animal Train (SMX410US)
- SHARPIE Paint Marker, Extra Fine Point, White, PK12 (35531)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 9", Kraft, 25/Bundle (22XK60)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 12", White, 25/Bundle (22XL52)
- ZORO SELECT Corrugated Mailers, 6" x 6" x 3", White, 50/Bundle (M663)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 4", White, 50/Bundle (M444)
- ZORO SELECT Shipping Carton, Kraft, 24 In. L, 6 In. W (11R247)
- ZORO SELECT ECT32 24 x 24 x 12 RSC, 24x24x12 in (60YP97)
- MONOFLO INTERNATIONAL Monoflo Folding Bulk Shipping Container Lid BC4845LID - 48"L x 45"W Black (BC4845-LID)
- Zoro Select Shipping & Moving Boxes