Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 11 1/4" x 8 3/4" x 8", Kraft, 25/Bundle
Mfr # 11G195
Zoro # G2285118
product price: $0.78
/ea
Sold in multiples of 25 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11G195
- Zoro # G2285118
- UPC # 841436071666
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 1/4 in |
Inside Width | 8 3/4 in |
Inside Depth | 8" |
Outside Length | 11 5/8 in |
Inside Height | 8 in |
Outside Height | 8 5/8 in |
Outside Width | 9 1/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 11 1/4 in, Inside Width 8 3/4 in, Inside Height 8 in, 11 1/4x8 3/4x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 5/8 in, Outside Width 9 1/8 in, Outside Height 8 5/8 in, 11 5/8x9 1/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 24" x 24" x 36", Kraft, 5/Bundle (22XM68)
- UNIVERSAL Two-Pocket Plastic Folders, 11 x 8 1/2, Navy Blue, PK10 (UNV20541)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 24", Kraft, 24/Case (S3024K)
- CHARLES LEONARD Translucent Pencil Boxes, Assorted Colors, PK12 (76305)
- ZORO SELECT Long Corrugated Boxes, 24" x 6" x 8", Kraft, 25/Bundle (11R249)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 8", Kraft, 25/Bundle (11R208)
- ZORO SELECT Shipping Carton, Kraft, 20 In. L, 8 In. W (11R244)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 14", Kraft, 15/Bundle (493U03)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 5", Kraft, 25/Bundle (11R312)
- ZORO SELECT Heavy-Duty Boxes, 16" x 12" x 12", Kraft, 15/Bundle (22XM19)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 30", Kraft, 10/Bundle (493U24)
- Zoro Select Shipping & Moving Boxes