Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 11 1/4" x 8 3/4" x 6", White, 25/Bundle
Mfr # 22XL46
Zoro # G2974995
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 11 1/4 in
- Inside Depth 6"
- Maximum Weight 65 lb.
- Color White
- Wall Type Single Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL46
- Zoro # G2974995
- UPC # 841436071659
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 1/4 in |
Inside Width | 8 3/4 in |
Inside Depth | 6" |
Outside Length | 11 5/8 in |
Outside Width | 9 1/8 in |
Inside Height | 6 in |
Outside Height | 6 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | White |
Wall Type | Single Wall |
Meets | 200#/ECT-32 |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Features | Corrugated |
Description
Shipping Box, Box Style White, Wall Type Single Wall, Inside Length 11 1/4 in, Inside Width 8 3/4 in, Inside Height 6 in, 11 1/4x8 3/4x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 5/8 in, Outside Width 9 1/8 in, Outside Height 6 5/8 in, 11 5/8x9 1/8x6 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color White, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: Mailbox Cam Lock Counter-Clockwise Bright Nickel Finish (US14) (KMCMCC)
- EXCEL BLADES Double Ended Knife with #11 Blade Needle Point & 2 Embossing Tips (30610IND)
- ZORO SELECT Stretch Wrap, 80 ga., 18" Overall W, PK4 (PSD188015)
- SOUTHWORTH Paper, Parchment, 24No, Blue, PK100 (P964CK)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 6", White, 25/Bundle (22XL71)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 6", White, 25/Bundle (22XL41)
- ZORO SELECT Multi-Depth Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (55VG96)
- ZORO SELECT Triple Wall Boxes, 30" x 30" x 30", Kraft, 5/Bundle (55VJ29)
- ZORO SELECT Corrugated Boxes, 21" x 15" x 15", Kraft, 20/Bundle (22XL21)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 12", Kraft, 10/Bundle (22XM64)
- ZORO SELECT Corrugated Mailers, 10" x 4" x 2", White, 50/Bundle (M1042)
- Zoro Select Shipping Cartons