Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 11 1/4" x 8 3/4" x 5", Kraft, 25/Bundle
Mfr # 55VG61
Zoro # G6461245
original price:
$1.19
16% off
new price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Width 8 3/4 in
- Color Kraft
- Wall Type Single Wall
- Green Environmental Attribute Plastic-Free Packaging Product
- Standards ASTM D5118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55VG61
- Zoro # G6461245
- UPC # 841436005920
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 1/4 in |
Inside Width | 8 3/4 in |
Inside Height | 5 in |
Outside Height | 5 5/8 in |
Outside Length | 11 5/8 in |
Outside Width | 9 1/8 in |
Details
Item | Shipping Box |
Color | Kraft |
Wall Type | Single Wall |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Wall Thickness | 5/32 in |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Fluting Profile | C Flute |
Board Test | 32 ECT |
Description
Shipping Box, Wall Type Single Wall, Inside Length 11 1/4 in, Inside Width 8 3/4 in, Inside Height 5 in, 11 1/4x8 3/4x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 5/8 in, Outside Width 9 1/8 in, Outside Height 5 5/8 in, 11 5/8x9 1/8x5 5/8 in Outside LxWxH, Wall Thickness 5/32 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TICONDEROGA Dixon, Lumber Crayons, 4 1/2 X 1/2, Carbon Black, Dozen (49400)
- MARTHA STEWART Ryder 3 Tier Gold Desk Stackable Letter Tray Organizer, Steel Mesh, Tray for Files/Papers/Letters (HH-OHD01-3-GLD-MS)
- SWINGLINE Leg Staples, Heavy Duty, 1/2", 90 Sheet, PK5 (S7079392E)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 5", Kraft, 25/Bundle (55VG21)
- ZORO SELECT Flat Corrugated Boxes, 18" x 13" x 5", Kraft, 25/Bundle (55VH42)
- ZORO SELECT Flat Corrugated Boxes, 28" x 16" x 5" Kraft, 25/Bundle (55VJ11)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 15", Kraft, 20/Bundle (22XL12)
- ZORO SELECT Shipping Box, 17x17x17 in (55VH30)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, Single (11A776)
- ZORO SELECT Corrugated Mailers, 7" x 4" x 3", White, 50/Bundle (M743)
- Zoro Select Shipping Cartons