Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 11 1/4" x 8 3/4" x 12", Kraft, 25/Bundle
Mfr # 22XL99
Zoro # G2974520
product price: $0.99
/ea
Sold in multiples of 25 for $24.75
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 11 1/4 in
- Inside Width 8 3/4 in
- Inside Depth 12"
- Maximum Weight 95 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XL99
- Zoro # G2974520
- UPC # 812578003105
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 11 1/4 in |
Inside Width | 8 3/4 in |
Inside Depth | 12" |
Outside Height | 12 5/8 in |
Outside Length | 11 5/8 in |
Outside Width | 8 5/8 in |
Inside Height | 12 in |
Details
Item | Shipping Box |
Maximum Weight | 95 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Fluting Profile | C Flute |
Maximum Load Capacity | 95 lb |
Closure Style | RSC |
Board Test | 48 ECT |
Description
Shipping Box, Box Style Heavy Duty, Printer, Wall Type Single Wall, Inside Length 11 1/4 in, Inside Width 8 3/4 in, Inside Height 12 in, 11 1/4x8 3/4x12 in Inside LxWxH, 48 ECT, RSC, Outside Length 11 5/8 in, Outside Width 8 5/8 in, Outside Height 12 5/8 in, 11 5/8x8 5/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EREPLACEMENTS, Q1338A (Q1338A)
- ZEBRA PEN Ballpoint Pen, Retractable, Fine, Black, PK2 (29212)
- MASTER MAGNETICS Magnetic Plastic Clips, White, PK2 (7523)
- AVERY 1" D-Ring Binder, Heavy Duty, Blue (AVE79889)
- ZORO SELECT Shipping Carton, Kraft, 15 In. L, 10 In. W (11R370)
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 4", Kraft, 25/Bundle (11R323)
- ZORO SELECT Corrugated Boxes, 20" x 12" x 8", Kraft, 20/Bundle (11R428)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17" x 17" x 17", Kraft, 25/Bundle (49J984)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 32", Kraft, 25/Bundle (55VG06)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 40", Kraft, 15/Bundle (11A698)
- ZORO SELECT Long Corrugated Boxes, 16" x 6" x 6", Kraft, 25/Bundle (11R229)
- Zoro Select Shipping Cartons