Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 10" x 8" x 8", Kraft, 25/Bundle
Mfr # 11R188
Zoro # G6118515
original price:
$0.90
22% off
new price: $0.70
/ea
Sold in multiples of 25 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 8"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R188
- Zoro # G6118515
- UPC # 812578002917
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 8 in |
Inside Depth | 8" |
Outside Length | 10 3/8 in |
Outside Height | 8 5/8 in |
Outside Width | 8 3/8 in |
Inside Height | 8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Standards | ASTM D5118 |
Maximum Load Capacity | 65 lb |
Wall Thickness | 1/8 in |
Closure Style | RSC |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 10 in, Inside Width 8 in, Inside Height 8 in, 10x8x8 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 8 3/8 in, Outside Height 8 5/8 in, 10 3/8x8 3/8x8 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAUSAU PAPERS Neenah Paper Exact Index Card Stock 49591, 110 lbs, 8-1/2" x 11", Gray, 250/Pack (49591)
- CANON PFI102MBK Pigment Matte Black Ink Tank 130ML (0894B001)
- UNIVERSAL Grande Central Filing System, PK7 (UNV08174)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue (25972)
- ZORO SELECT Shipping Carton, Kraft, 16 In. L, 16 In. W (11R396)
- ZORO SELECT Long Corrugated Boxes, 28" x 8" x 8", Kraft, 25/Bundle (11R257)
- ZORO SELECT Corrugated Boxes, 14" x 12" x 8", Kraft, 25/Bundle (11R363)
- ZORO SELECT Long Corrugated Boxes, 20" x 6" x 6", Kraft, 25/Bundle (11R243)
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 6", Kraft, 25/Bundle (55VJ44)
- ZORO SELECT Corrugated Mailers, 7" x 6" x 3", White, 50/Bundle (M763)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 40", Kraft, 25/Bundle (11R273)
- Zoro Select Shipping Cartons