Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 10" x 8" x 7", Kraft, 25/Bundle
Mfr # 11R187
Zoro # G3057568
product price: $0.78
/ea
Sold in multiples of 25 for $19.50
$19.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R187
- Zoro # G3057568
- UPC # 812578002900
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 8 in |
Inside Depth | 7" |
Outside Width | 8 3/8 in |
Inside Height | 7 in |
Outside Length | 10 3/8 in |
Outside Height | 7 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Board Test | 32 ECT |
Closure Style | RSC |
Fluting Profile | C Flute |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 10 in, Inside Width 8 in, Inside Height 7 in, 10x8x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 8 3/8 in, Outside Height 7 5/8 in, 10 3/8x8 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARL MFG Security Box, 7"Wx10"Lx3-1/2"H, Black (CUI82011)
- SEALER SALES 8in. x 12in. 3 Mil Vacuum Pouches, 1000PK (VB3-0812-1000)
- UNIVERSAL ONE Point of Sale Roll, 165 ft. L, PK50 (UNV42300)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX300GST)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 7", Kraft, 25/Bundle (22XK70)
- ZORO SELECT Corrugated Boxes, 12" x 8" x 7", Kraft, 25/Bundle (11R207)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 7", Kraft, 25/Bundle (11K637)
- ZORO SELECT Long Corrugated Boxes, 13" x 3" x 3", Kraft, 25/Bundle (55VG89)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (11K604)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 8", Kraft, 25/Bundle (493T40)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 39-1/2L x 39-1/2W x 34-1/2H (B2352219)
- Zoro Select Shipping & Moving Boxes