Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 10" x 7" x 4", Kraft, 25/Bundle
Mfr # 11K635
Zoro # G4341504
product price: $0.80
/ea
Sold in multiples of 25 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11K635
- Zoro # G4341504
- UPC # 841436048316
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 7 in |
Inside Depth | 4" |
Outside Height | 4 5/8 in |
Outside Length | 10 3/8 in |
Inside Height | 4 in |
Outside Width | 7 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Material | Corrugate |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Closure Style | RSC |
Board Test | 32 ECT |
Post-Consumer Recyclability | 100 % |
Wall Thickness | 1/8 in |
Description
Shipping Box, Wall Type Single Wall, Inside Length 10 in, Inside Width 7 in, Inside Height 4 in, 10x7x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 7 3/8 in, Outside Height 4 5/8 in, 10 3/8x7 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 24"x36" Magnetic Whiteboard, Aluminum Frame (MA0307790)
- DATAPRODUCTS Ink Ribbon for Star Mic SP200, Black, PK6 (E2860)
- UNIVERSAL Plastic Report Cover w/Clip, Letter, Holds 30 Pages, Clear/Black, PK5 (UNV20515)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Magenta (T912XL320)
- ZORO SELECT Long Corrugated Boxes, 10" x 4" x 4", Kraft, 25/Bundle (22XK24)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 4", Kraft, 25/Bundle (11A631)
- ZORO SELECT Long Corrugated Boxes, 16" x 6" x 4", Kraft, 25/Bundle (22XK38)
- ZORO SELECT ECT32 24 x 16 x 16 RSC, 24x16x16 in (60YP94)
- ZORO SELECT Telescoping Outer Boxes, 36 1/2" x 36 1/2 x 40", Kraft, 5/Bundle (55VL57)
- ZORO SELECT Corrugated Boxes, 17" x 11" x 8", Kraft, 25/Bundle (55VH26)
- ZORO SELECT Corrugated Boxes, 9" x 7" x 4", Kraft, 25/Bundle (11K619)
- Zoro Select Shipping & Moving Boxes