Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 10" x 6" x 4", Kraft, 25/Bundle
Mfr # 11K632
Zoro # G7489063
product price: $0.48
/ea
Sold in multiples of 25 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 4"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11K632
- Zoro # G7489063
- UPC # 812578007325
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 6 in |
Inside Depth | 4" |
Outside Length | 10 3/8 in |
Inside Height | 4 in |
Outside Width | 6 3/8 in |
Outside Height | 4 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Closure Style | RSC |
Board Test | 32 ECT |
Fluting Profile | C Flute |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 10 in, Inside Width 6 in, Inside Height 4 in, 10x6x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 6 3/8 in, Outside Height 4 5/8 in, 10 3/8x6 3/8x4 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 4", Kraft, 25/Bundle (11K625)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 13", With White Block (WR1013)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, 1 oz., Bag, PK1300 (D1UCT-D)
- CALCULATED INDUSTRIES Electrical Calculator, 8-1/4 x 6 In, LCD (5070)
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 4", Kraft, 25/Bundle (11R432)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 4", Kraft, 25/Bundle (11R408)
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 4", Kraft, 25/Bundle (11A634)
- ZORO SELECT Corrugated Boxes, 6" x 4" x 3", Kraft, 25/Bundle (55VG14)
- ZORO SELECT Multi-Depth Corrugated Boxes, 28" x 20" x 24", Kraft, 10/Bundle (55VJ16)
- ZORO SELECT Corrugated Mailers, 6" x 6" x 3", White, 50/Bundle (M663)
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 6", Kraft, 25/Bundle (11R427)
- Zoro Select Shipping Cartons