Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 10" x 10" x 9", Kraft, 25/Bundle
Mfr # 11R316
Zoro # G3056877
product price: $0.93
/ea
Sold in multiples of 25 for $23.25
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 9"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R316
- Zoro # G3056877
- UPC # 812578002986
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 10 in |
Inside Depth | 9" |
Outside Height | 9 5/8 in |
Outside Width | 10 3/8 in |
Inside Height | 9 in |
Outside Length | 10 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Post-Consumer Recyclability | 100 % |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Fluting Profile | C Flute |
Description
Shipping Box, Wall Type Single Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 9 in, 10x10x9 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 10 3/8 in, Outside Height 9 5/8 in, 10 3/8x10 3/8x9 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM53)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G34)
- MOOLAH 36 Count Preformed Assorted Coin Wrappers (729000)
- NATIONAL HARDWARE Hartley Storm Shine Black Steel Flat Strap 1 pk (N800-016)
- ZORO SELECT Long Corrugated Boxes, 18" x 9" x 9", Kraft, 25/Bundle (11R240)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 9", Kraft, 25/Bundle (11R346)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 9", Kraft, 25/Bundle (22XL63)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 7", Kraft, 25/Bundle (22XK61)
- ZORO SELECT Shipping Box, 24x14x12 in (55NN14)
- ZORO SELECT Multi-Depth Corrugated Boxes, 6" x 6" x 6", Kraft, 25/Bundle (3AFT1)
- IDL PACKAGING 16L x 4W x 4H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-1644-10)
- Zoro Select Shipping & Moving Boxes