Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 10" x 10" x 7", Kraft, 25/Bundle
Mfr # 11R314
Zoro # G4099977
product price: $0.85
/ea
Sold in multiples of 25 for $21.25
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Depth 7"
- Maximum Weight 65 lb.
- Color Kraft
- Wall Type Single Wall
- Meets ECT32/200 lb. Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11R314
- Zoro # G4099977
- UPC # 812578002962
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 10 in |
Inside Depth | 7" |
Inside Height | 7 in |
Outside Length | 10 3/8 in |
Outside Width | 10 3/8 in |
Outside Height | 7 5/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Standards | ASTM D5118 |
Fluting Profile | C Flute |
Closure Style | RSC |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Board Test | 32 ECT |
Maximum Load Capacity | 65 lb |
Description
Shipping Box, Wall Type Single Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 7 in, 10x10x7 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 10 3/8 in, Outside Height 7 5/8 in, 10 3/8x10 3/8x7 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVT, INC. Seiko Instruments Usa Inc. Slp-2Rlh Seiko Smart Label High Capacity White Ad (SLP-2RLH)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 3", White, 50/Bundle (M633)
- CARDINAL Poly Portfolio with Brads 11x17", Black (94910)
- BUSINESS SOURCE Steno Notebook, Green (BSN26741)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 7", Kraft, 25/Bundle (11R218)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 7", Kraft, 25/Bundle (11R326)
- ZORO SELECT Long Corrugated Boxes, 14" x 7" x 7", Kraft, 25/Bundle (11R223)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12 1/4" x 9 1/4" x 12", Kraft, 25/Bundle (55VG88)
- ZORO SELECT Tall Corrugated Boxes, 18" x 18" x 36", Kraft, 10/Bundle (11A782)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 7", Kraft, 25/Bundle (55VG23)
- ZORO SELECT Double Wall Boxes, 12 1/2" x 12 1/2" x 15", Kraft, 15/Bundle (22XM06)
- Zoro Select Shipping Cartons