Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle
Mfr # 11A676
Zoro # G8545241
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 10 in
- Inside Width 10 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11A676
- Zoro # G8545241
- UPC # 812578001552
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 10 in |
Inside Width | 10 in |
Inside Depth | 12" |
Inside Height | 12 in |
Outside Height | 12 5/8 in |
Outside Width | 10 3/8 in |
Outside Length | 10 3/8 in |
Details
Item | Shipping Box |
Maximum Weight | 65 lb. |
Color | Kraft |
Wall Type | Single Wall |
Meets | ECT32/200 lb. Test |
Standards | ASTM D5118 |
Material | Corrugate |
Green Environmental Attribute | Plastic-Free Packaging Product |
Fluting Profile | C Flute |
Maximum Load Capacity | 65 lb |
Closure Style | RSC |
Board Test | 32 ECT |
Wall Thickness | 1/8 in |
Post-Consumer Recyclability | 100 % |
Description
Shipping Box, Wall Type Single Wall, Inside Length 10 in, Inside Width 10 in, Inside Height 12 in, 10x10x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 10 3/8 in, Outside Height 12 5/8 in, 10 3/8x10 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 9 in to 11 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Ultra Tabs Repositionable Wide Tabs, 1/3-Cut Tabs, White, 3in W, PK24 (74776)
- ZORO SELECT Strapping, Bonded, 250 ft. L, 50 mil (16P071)
- INTERTAPE RG3 NAT 72MMX54.8M IPG-IPG 16 (RG3...56)
- IDL PACKAGING 3/4" Strapping Buckles, Phosphate, PK100 (BP-34-M)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 36", Kraft, 25/Bundle (11A681)
- ZORO SELECT Double Wall Boxes, 24" x 18" x 12", Kraft, 10/Bundle (22XM59)
- ZORO SELECT Flat Corrugated Boxes, 13" x 13" x 2", Kraft, 25/Bundle (55VG93)
- ZORO SELECT Telescoping Inner Boxes, 37" x 4" x 30", Kraft, 10/Bundle (55VL47)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 22", Kraft, 20/Bundle (55VH25)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 5", Kraft, 25/Bundle (11K626)
- ZORO SELECT Shipping Box, 12x10x8 in (55NM39)
- Zoro Select Shipping & Moving Boxes