Shop All Utility Carts
Zoro Select
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat
Mfr # ZF124U403
Zoro # G6727987
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 28 in
- Overall Width 16 1/2 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZF124U403
- Zoro # G6727987
- Country of Origin Multiple
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 28 in |
Overall Width | 16 1/2 in |
Caster Width | 1-1/4 in |
Lip Height | 1-1/4 in |
Shelf Length | 24 in |
Top Shelf Height | 34 in |
Shelf Width | 16 in |
Caster Dia. | 4 in |
Shelf LxW | 24 in x 16 in |
Overall LxWxH | 28 in x 16 1/2 in x 34 in |
Description
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Load Capacity 600 lb, Stainless Steel Material, 19 ga Gauge, Polished Finish, Silver Color, Overall Length 28 in, Overall Width 16 1/2 in, Number of Shelves 2, Capacity per Shelf 300 lb, Distance Between Shelves 25 in, Shelf Length 24 in, Shelf Width 16 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, PU Foot Pad, Black (GD-60-S-NYN-CUR-FBL-1/2)
- KRAFT TOOL Patriot Braided Nylon Masons Line, 5 (BC487)
- LOOS Wire Rope Sleeve, 1/32 In, 122 Copper (SL2-1TP)
- HAMILTON Ace-Tuf Wheel 8X2.50 3/4Bb (W-8-AT-3/4)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016243FLD4PU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb (RSC-366048-3-3K-6PH-95)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC3-2436-2-3.6K-6PU-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-1836-2-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-2448-4-3K-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-366060-4-3K-95)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- Zoro Select Utility Carts