Shop All Utility Carts
Zoro Select
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat
Mfr # SRSC2022482FLD4PU
Zoro # G6394421
original price:
$250.57
5% off
new price: $237.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$237.99
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 54 1/2 in
- Overall Width 22 1/2 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SRSC2022482FLD4PU
- Zoro # G6394421
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 54 1/2 in |
Overall Width | 22 1/2 in |
Shelf Length | 48 in |
Caster Width | 1 1/4 in |
Lip Height | 1-1/4 in |
Shelf Width | 22 in |
Handle Height | 34 in |
Caster Dia. | 4 in |
Top Shelf Height | 34 in |
Caster Wheel Dia. | 4 in |
Shelf LxW | 48 in x 22 in |
Overall LxWxH | 54 1/2 in x 22 1/2 in x 34 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Load Capacity 600 lb, Stainless Steel Material, 20 ga Gauge, Polished Finish, Silver Color, Overall Length 54 1/2 in, Overall Width 22 1/2 in, Number of Shelves 2, Capacity per Shelf 300 lb, Distance Between Shelves 24 3/4 in, Shelf Length 48 in, Shelf Width 22 in, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 3 ft L, 2 in W, Polyester, Yellow (EE2602DTX3)
- HAMILTON Poly-Tech Whl, 5X2 3/4 Del Slv (W-520-NFZ-3/4)
- WARN INDUSTRIES Quick Connect Ends (22680)
- PROSOURCE Turntable Lazy Susan 6In 500Lb (JC-L02-PS)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb (RSC-366048-3-3K-6PH-95)
- ZORO SELECT Fiber Glass/Polypropylene Enclosed Service Cart, 3 Shelves, 400 lb (35KT30)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (RSC-1830-2-5PO-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2448-2-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-2448-2-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-2448-3-95)
- RUBBERMAID COMMERCIAL Rubbermaid® Utility Cart, 54" x 25" x 33", Black, 1/Each (RUB495)
- Zoro Select Utility & Storage Carts