Shop All Utility Carts
Zoro Select
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat
Mfr # SRSC2022362FLD4PU
Zoro # G6480975
original price:
$350.99
15% off
new price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 42 1/2 in
- Overall Width 22 1/2 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SRSC2022362FLD4PU
- Zoro # G6480975
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 42 1/2 in |
Overall Width | 22 1/2 in |
Top Shelf Height | 34 in |
Shelf Length | 36 in |
Shelf Width | 22 in |
Handle Height | 34 in |
Lip Height | 1-1/4 in |
Caster Dia. | 4 in |
Caster Width | 1 1/4 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 36 in x 22 in |
Caster Wheel Width | 1 1/4 in |
Overall LxWxH | 42 1/2 in x 22 1/2 in x 34 in |
Shelf Lip Height | 1-1/2" |
Description
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Load Capacity 600 lb, Stainless Steel Material, 20 ga Gauge, Polished Finish, Silver Color, Overall Length 42 1/2 in, Overall Width 22 1/2 in, Number of Shelves 2, Capacity per Shelf 300 lb, Distance Between Shelves 24 3/4 in, Shelf Length 36 in, Shelf Width 22 in, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00094)
- ZORO SELECT 2" x 120 ft. Heavy Duty Plastic Chain - Yellow, Pail (51002-P)
- TRI-ARC 6 ft. 6" Ladder, Walk-Thru Fixed, Steel, 4-Rung, Steel, 4 Steps, Top Exit, Safety Yellow Finish (WLFS0204-Y)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP #3 ZN200' (T0723227N)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022363FLD4PU)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, No Handle, 2 Shelves, 1,200 lb (RIC24362NHNRM4SW8PN95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-304830-2-TLD-5PO-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1836-3-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC2016302ALU4PU)
- GLOBAL EQUIPMENT Magliner® Aluminum Hand Truck Double Handle Balloon Wheels (334534)
- Zoro Select Utility Carts