Shop All Utility Carts
Zoro Select
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat
Mfr # SRSC2016303FLD4PU
Zoro # G6626252
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 36 1/2 in
- Overall Width 16 3/4 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SRSC2016303FLD4PU
- Zoro # G6626252
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 36 1/2 in |
Overall Width | 16 3/4 in |
Handle Height | 34 in |
Shelf Length | 30 in |
Shelf Width | 16 in |
Caster Width | 1 1/4 in |
Top Shelf Height | 34 in |
Caster Dia. | 4 in |
Lip Height | 1-1/4 in |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 36 1/2 in x 16 3/4 in x 34 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 30 in x 16 in |
Caster Wheel Width | 1 1/4 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Load Capacity 600 lb, Stainless Steel Material, 20 ga Gauge, Polished Finish, Silver Color, Overall Length 36 1/2 in, Overall Width 16 3/4 in, Number of Shelves 3, Capacity per Shelf 200 lb, Distance Between Shelves 11 3/4 in, Shelf Length 30 in, Shelf Width 16 in, Distance Between Middle and Bottom Shelf 11 3/4 in, Distance Between Top and Middle Shelf 11 3/4 in, Handle Height 34 in, Top Shelf Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Circle Link, Steel, 1 in., 10,800 lb. (1013824)
- VESTIL Steel Turntable with 18" Diameter Manual 21-32" Height Adjustment, 300 lb Capacity (TT-18-PED)
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Yel (DT752YWT)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RIC-2436-2-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1630602ALU5PUS)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-243660-4-6PH-95)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-ALU-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE1P-2436-2-8SPN-95)
- ZORO SELECT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-243650-3-ALU-95)
- LITTLE GIANT PUMP Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 5,000 lb (GH-3060-8PHKPL)
- Zoro Select Utility Carts