Shop All Utility Carts
Zoro Select
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat
Mfr # SRSC2016243FLD4PU
Zoro # G7140497
original price:
$351.32
31% off
new price: $240.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 30 1/2 in
- Overall Width 16 3/4 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SRSC2016243FLD4PU
- Zoro # G7140497
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 34 in |
Overall Length | 30 1/2 in |
Overall Width | 16 3/4 in |
Caster Width | 1 1/4 in |
Lip Height | 1-1/4 in |
Shelf Width | 16 in |
Handle Height | 34 in |
Caster Dia. | 4 in |
Shelf Length | 24 in |
Top Shelf Height | 34 in |
Overall LxWxH | 30 1/2 in x 16 3/4 in x 34 in |
Shelf LxW | 24 in x 16 in |
Bottom Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 4 in |
Shelf Lip Height | 1-1/2" |
Description
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Load Capacity 600 lb, Stainless Steel Material, 20 ga Gauge, Polished Finish, Silver Color, Overall Length 30 1/2 in, Overall Width 16 3/4 in, Number of Shelves 3, Capacity per Shelf 200 lb, Distance Between Shelves 11 3/4 in, Shelf Length 24 in, Shelf Width 16 in, Distance Between Middle and Bottom Shelf 11 in, Distance Between Top and Middle Shelf 11 in, Handle Height 34 in, Top Shelf Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEADOW LANE Polished Brass 48 in. Rail for E -Glide Ladder (EG.4004.06)
- ZORO SELECT Plate Caster, 4400 lb. Ld Rating, PK4 (8806)
- ZORO SELECT Truck Wheel Riser, L 48 x W 24 x H 6 (20G291)
- LITTLE GIANT LADDERS 4 ft Aluminum Platform Stepladder, 300 lb Capacity (15272-001)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC3-2436-2-3.6K-6PU-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (RSC-1830-2-5PO-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-ALD-95)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4824-95)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 300 lb (60EF12)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (35KT25)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022483FLD4PU)
- Zoro Select Utility Carts