Shop All Utility Carts
Zoro Select
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat
Mfr # SRSC1618303FLD5PU
Zoro # G9949511
product price: $337.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$337.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 36 in
- Overall Width 18 1/4 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SRSC1618303FLD5PU
- Zoro # G9949511
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 36 in |
Overall Width | 18 1/4 in |
Caster Dia. | 5 in |
Lip Height | 1-1/2 in |
Caster Width | 1 1/4 in |
Top Shelf Height | 35 in |
Handle Height | 35 in |
Shelf Width | 18 in |
Shelf Length | 30 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 1/4 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 30 in x 18 in |
Overall LxWxH | 36 in x 18 1/8 in x 35 in |
Shelf Lip Height | 1-1/2" |
Description
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 36 in, Overall Width 18 1/4 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 1/4 in, Shelf Length 30 in, Shelf Width 18 in, Distance Between Middle and Bottom Shelf 11 1/4 in, Distance Between Top and Middle Shelf 11 1/4 in, Handle Height 35 in, Top Shelf Height 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 2"X27Ft 5000 lb Winch Strap w/ Dbl J Hk Bulk (53100)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 14-2in, 45 ft.-lb. (34518)
- WERNER 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (D1520-2)
- VESTIL Laminated Dock Bumper, 6 x 33 x 10" (1036-6)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-183235-2-TLD-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1830-3-ALD-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (9CM21)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT31)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ6)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- Zoro Select Utility & Storage Carts