Shop All Utility Carts
Zoro Select
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat
Mfr # SRSC1618302FLD5PU
Zoro # G6960877
product price: $302.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$302.99
Free 30-Day Returns
Key Features
- Overall Height 37 in
- Overall Length 36 1/2 in
- Overall Width 19 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SRSC1618302FLD5PU
- Zoro # G6960877
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 37 in |
Overall Length | 36 1/2 in |
Overall Width | 19 in |
Shelf Width | 18 in |
Handle Height | 37 in |
Lip Height | 1-1/2 in |
Caster Width | 1 1/4 in |
Top Shelf Height | 37 in |
Caster Dia. | 5 in |
Shelf Length | 30 in |
Overall LxWxH | 36 7/16 in x 19 in x 37 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 30 in x 18 in |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 5 in |
Caster Wheel Width | 1 1/4 in |
Shelf Lip Height | 1-1/2" |
Description
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 36 1/2 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 26 1/8 in, Shelf Length 30 in, Shelf Width 18 in, Includes Donut Bumper, Handle Height 37 in, Top Shelf Height 37 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelf Instrument Cart 36x24 2 Shelves 1200 Lb. Capacity (188780)
- VESTIL Portable Work Area Gantry Crane, 1K (FPG-10)
- GLOBAL EQUIPMENT Nexel Chrome ESD Adjustable Shelf Cart, 3 Shelf, 48"L x 18"W x 40"H, Polyurethane Casters (SC1848ESD3)
- CROSBY Eye Hook, 4000 lb., Gr 80, Steel (1028024)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-2448-2-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1624362ALU5PUS)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSCR364836ALU5PU95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34S)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RIC-2436-2-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCFS-1832-2-TLD-95)
- RUBBERMAID COMMERCIAL Plastic Enclosed Service Cart, 2 Shelves, 200 lb (FG345700BLA)
- Zoro Select Utility Carts