Shop All Utility Carts
Zoro Select
Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves
Mfr # SRSC1624362ALU6PU
Zoro # G9949414
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$406.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 42 in
- Overall Width 24 1/4 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SRSC1624362ALU6PU
- Zoro # G9949414
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 42 in |
Overall Width | 24 1/4 in |
Handle Height | 36 in |
Lip Height | 1-1/2 in |
Caster Width | 2 in |
Shelf Length | 36 in |
Caster Dia. | 6 in |
Shelf Width | 24 in |
Top Shelf Height | 36 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 36 in x 24 in |
Overall LxWxH | 42 in x 24 1/8 in x 36 in |
Shelf Lip Height | 1-1/2" |
Description
Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 42 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 900 lb, Distance Between Shelves 23 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- PEERLESS CHAIN 1/16 7X7 GALV WIRE ROPE 500 FT, 4501090 (4501090)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 39,600 lb. Cap (PAKSS01)
- US CARGO CONTROL 1" Heavy Duty Wire Hook w/ Black Vinyl Coating (WH252BVC)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1830-2-95)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24361DR5PU95)
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-ALU-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-2436-2-5K-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR243636ALDFL8MR95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (9GEY9)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022482FLD4PU)
- Zoro Select Utility & Storage Carts