Shop All Utility Carts
Zoro Select
Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves
Mfr # 11A470
Zoro # G4110477
original price:
$608.92
31% off
Free Shipping & Returns
Not eligible for select promotions
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 41 in
- Overall Width 24 in
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11A470
- Zoro # G4110477
- UPC # 190735110539
- Country of Origin Taiwan, Province of China
- Category Utility Carts
Dimensions
Overall Height | 35 in |
Overall Length | 41 in |
Overall Width | 24 in |
Shelf Width | 24 in |
Top Shelf Height | 35 in |
Lip Height | 3 in |
Caster Dia. | 5 in |
Shelf Length | 36 in |
Overall LxWxH | 41 in x 24 in x 35 in |
Shelf LxW | 36 in x 24 in |
Description
Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Plain Finish, Silver Color, Overall Length 41 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 22 in, Shelf Length 36 in, Shelf Width 24 in, Top Shelf Height 35 in, Assembled/Unassembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Cargo Rack, SUV, Jeep (4.75' x 5.25') (GRN-100)
- MARTIN WHEEL CO. Martin Wheel Roll-Tech 8" x 2" Solid Rubber Wheel - Axle Size 5/8" (SL08-58)
- HILMAN ROLLERS 12.5-TON CAPACITY ERS SERIES (12.5-ERS)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24365PU95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPC-1836-2-95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ4)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-306036-2-3K-TLD-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-3060-4-3K-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ0)
- LUXOR Utility Cart, (2) Shelf, Heavy Duty, , High Density Polyethylene, 2 Shelves, 500 lb (XLC11-B)
- Zoro Select Utility & Storage Carts