Shop All Aluminum Tube Stock
Zoro Select
Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type
Mfr # 6ALV8
Zoro # G3408867
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Alloy Type 6063
- Finish Mill
- Outside Rectangle Size 1 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6ALV8
- Zoro # G3408867
- Country of Origin Multiple
- Category Aluminum Tube Stock
Dimensions
Length | 1 ft |
Outside Rectangle Size | 1 in x 1-1/2 in |
Length Tolerance | +/-1 in |
Inside Rectangle Size | 3/4 in x 1-1/4 in |
Inside Width | 1 1/4 in |
Inside Height | 3/4 in |
Outside Width | 1 1/2 in |
Outside Height | 1 in |
Overall Length | 12 in |
Description
Aluminum Rectangular Tube 6063, Aluminum, 6063, T52, Rectangle, 12 in Overall Length, 1 1/4 in Inside Width, 3/4 in Inside Height, 1 1/2 in Outside Width, 1 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.015 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, B60 Rockwell Hardness, Standards AMS QQ-A-200/9, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Green#2092 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACRGN2092.125EP-24X24)
- HHIP R8 To JT2 Drill Chuck Arbor (3700-0135)
- ZORO SELECT Foam Sheet, Open Cell, 36 in W, 36 in L, 2 in Thick, Charcoal (ZUSA-PU-151)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.46375 in Overall Width, Style: Trim with a Top Bulb (5M062B3X3/32A-25)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV7)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV6)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (20161_24_0)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83061)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 4 1/2 in, 1/2 ft L. (14463_6_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. (19596_6_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/2 in, 2 ft L. (18017_24_0)
- Zoro Select Aluminum Tube Stock