Shop All Aluminum Tube Stock
Zoro Select
Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type
Mfr # 6ALV6
Zoro # G2491702
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Alloy Type 6063
- Finish Mill
- Outside Rectangle Size 1 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ALV6
- Zoro # G2491702
- Country of Origin Multiple
- Category Aluminum Tube Stock
Dimensions
Length | 6 ft |
Outside Rectangle Size | 1 in x 1-1/2 in |
Length Tolerance | +/-3 in |
Inside Rectangle Size | 3/4 in x 1-1/4 in |
Inside Height | 3/4 in |
Outside Width | 1 1/2 in |
Inside Width | 1 1/4 in |
Outside Height | 1 in |
Overall Length | 6 ft |
Description
Aluminum Rectangular Tube 6063, Aluminum, 6063, T52, Rectangle, 6 ft Overall Length, 1 1/4 in Inside Width, 3/4 in Inside Height, 1 1/2 in Outside Width, 1 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.015 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, B60 Rockwell Hardness, Standards AMS QQ-A-200/9, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 1-3/4" Dia. (69606104)
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 0.61 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/16A-100)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (1UNZ2)
- ZORO SELECT Flat Stock, 0.125", 3/4" W, 1 ft. (CUREC00942)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV7)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV8)
- ZORO SELECT Aluminum Round Tube 6061, 24 in Overall L (6844_24_0)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83034)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (1213_72_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/2 in, 3 ft L. (18017_36_0)
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1161_48_0)
- Zoro Select Aluminum Tube Stock