Shop All Aluminum Tube Stock
This Product is Discontinued
Zoro Select
Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (Discontinued)
Mfr # 6ALT7
Zoro # G3367271
This Product is Discontinued
Key Features
- Length 1 ft
- Material Aluminum
- Wall Thickness 0.25 in
- Alloy Type 6063
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6ALT7
- Zoro # G3367271
- Country of Origin Multiple
- Category Aluminum Tube Stock
Dimensions
Length | 1 ft |
Outside Rectangle Size | 2 in x 4 in |
Length Tolerance | +/-1.000 in |
Inside Rectangle Size | 1-1/2 in x 3-1/2 in |
Inside Height | 1 1/2 in |
Inside Width | 3 1/2 in |
Outside Height | 2 in |
Overall Length | 12 in |
Outside Width | 4 in |
Description
Aluminum Rectangular Tube 6063, Aluminum, 6063, T52, Rectangle, 12 in Overall Length, 3 1/2 in Inside Width, 1 1/2 in Inside Height, 4 in Outside Width, 2 in Outside Height, 0.25 in Wall Thickness, Wall Thickness Tolerance +/-0.025 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, Standards AMS QQ-A-200/9, Length Tolerance +/-1 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.