Shop All Aluminum Tube Stock
Zoro Select
Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type
Mfr # 6ALT4
Zoro # G2940822
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.25 in
- Alloy Type 6063
- Finish Mill
- Outside Rectangle Size 4 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ALT4
- Zoro # G2940822
- Country of Origin Multiple
- Category Aluminum Tube Stock
Dimensions
Length | 1 ft |
Outside Rectangle Size | 4 in x 6 in |
Length Tolerance | +/-1 in |
Inside Rectangle Size | 3-1/2 in x 5-1/2 in |
Overall Length | 12 in |
Outside Height | 4 in |
Inside Height | 3 1/2 in |
Inside Width | 5 1/2 in |
Outside Width | 6 in |
Description
Aluminum Rectangular Tube 6063, Aluminum, 6063, T52, Rectangle, 12 in Overall Length, 5 1/2 in Inside Width, 3 1/2 in Inside Height, 6 in Outside Width, 4 in Outside Height, 0.25 in Wall Thickness, Wall Thickness Tolerance +/-0.025 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 Brinell Hardness, B60 Rockwell Hardness, Standards AMS QQ-A-200/9, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4142 Flat Stock, 3/4In Wx36In L (NT14346)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-28)
- FILM-GARD Polyethylene 100 ft L x 10 ft W x 6 mil Thick (626033)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (1209_36_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1", 3 ft. L. (T63S1.25X.125-36)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (18003_24_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (4368_24_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (20161_24_0)
- ZORO SELECT Aluminum Round Tube 6061, 4 ft Overall L (20149_48_0)
- RANDALL 1In. ROUND TUBING (6 FT MF-248)
- Zoro Select Aluminum Tube Stock