Shop All Reclosable Bags
Zoro Select
Corrosion-Inhibiting VCI Bag, PK500
Mfr # VBZ00035
Zoro # G7725493
product price: $213.99
/pk 500, $0.43/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mil
- Width 12 in
- Length 15 in
- Color Blue
- Bag Closure Type Zip Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VBZ00035
- Zoro # G7725493
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 12 in |
Length | 15 in |
Usable Length | 15 in |
Seal Length | 15 in |
Usable Width | 12 in |
Seal Width | 12 in |
Details
Thickness | 4 mil |
Color | Blue |
Bag Closure Type | Zip Seal |
Item | Corrosion-Inhibiting VCI Reclosable Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Bottom Type | Flat |
With Hang Hole | No |
Package Configuration | Box |
Description
Bag Features Corrosion-Inhibiting VCI, Corrosion-Inhibiting VCI Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 12 in, Length 15 in, With Hang Hole No, FDA Compliant No, Bag Bottom Type Flat, Blue, Package Configuration Box, Seal Length 15 in, Seal Width 12 in, Usable Length 15 in, Usable Width 12 in, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEGU Magnetic Wooden Blocks, 24-Piece Set, Tints (24P-TNT-306T)
- KODAK SCANZA Digital Film & Slide Scanner - Converts 35mm, 126, 110, Super 8 & 8mm Film & Slides (RODFS35)
- MIP Plastic Strapping Tensioner, Windlass (MIP-370)
- SHARPE MFG CO DDI 969666 Sharpie Markers -12 Count Permanent Assorted Colors Fine Tip Case of 2 (SN30072)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (5ZW34)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNW5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk100 (2EWP8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 14" x 6", 2 mil, Clear, Pk1000 (5CNZ5)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CNL6)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNE8)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 3", 2 mil, Clear, Pk1000 (5CNE5)
- Zoro Select Reclosable Bags