Shop All Plastic Bags
Zoro Select
Corrosion Inhibiting Gusseted Bags, PK250
Mfr # VBG00226
Zoro # G7684500
product price: $206.99
/pk 250, $0.83/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Color Blue
- Bag Closure Type Heat Seal
- Thickness 4 mil
- Bag Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VBG00226
- Zoro # G7684500
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 14 in |
Length | 25 in |
Depth | 10 in |
Details
Item | Corrosion Inhibiting VCI Gusseted Bags |
Color | Blue |
Bag Closure Type | Heat Seal |
Thickness | 4 mil |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Roll |
Mil Thickness Range | 3.7 to 4 mil |
Bag Bottom Type | Flat |
Bag Type | Standard |
Description
Bag Features Corrosion-Inhibiting VCI, Corrosion Inhibiting VCI Gusseted Bags, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 10 in, Width 14 in, Length 25 in, Blue, Package Configuration Roll, FDA Compliant No, Bag Closure Type Heat Seal, Mil Thickness Range 3.7 to 4 mil, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL 2" Round Presentation View Binder, Lime (SAMU86678)
- KLEIN TOOLS Bandage Shear, 9-1/8-Inch (720HC)
- PARTNERS BRAND High Tensile Steel Strapping, 1/2" x .023 Gauge x 2,560', Black, 100 Lbs./Coil (SS12023HT)
- MOORECO 48"x72" Magnetic, Reversible Porcelain Whiteboard, Gloss, Dry Erase Width: 72 in (669RG-DD)
- ZORO SELECT Corrosion Inhibiting Gusseted Bags, PK25 (VBG00186)
- ZORO SELECT 14" x 725 ft. Poly Tubing, 6 mil, Clear (5CRC5)
- ZORO SELECT 5" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (4DKX3)
- ZORO SELECT 20" x 14" Open Poly Bags, 4 mil, Clear (5DHV6)
- ZORO SELECT 42" x 26" Open Poly Bags, 2 mil, Clear (9AAE6)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA8)
- PARTNERS BRAND 12" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1195)
- Zoro Select Plastic Bags