Shop All Concrete Crack Monitors
Zoro Select
Corrosion Analyzer
Mfr # 5DNU4
Zoro # G6886582
product price: $7,520.99
/ea
Free Shipping & Returns
$7,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Range +/-999 mV
- Memory Up to 120,000 Measurements Stored in Pp to 72 Object Files
- Interface RS-232
- Powered By (6) AA Batteries
- Manufacturers Warranty Length 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DNU4
- Zoro # G6886582
- Country of Origin Switzerland
- Category Concrete Crack Monitors
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | Corrosion Analyzer |
Measurement Range | +/-999 mV |
Memory | Up to 120,000 Measurements Stored in Pp to 72 Object Files |
Interface | RS-232 |
Powered By | (6) AA Batteries |
Display | 128 x 128 Pixel Graphic LCD |
Resolution | 1 mV |
Includes | Carrying Case, Carrying Strap, Copper Sulfate, Electrode Cable, Rod Electrode with Spare Parts |
Impedance | 100 megaohm |
Complies With | ASTM C876, BS 1881 Part 201 |
Battery Life | 40 hr During Resistivity Measurement, 60 hr During Potential Measurement |
Product Type | Corrosion Analyzer |
Measurement Capacity | +/-999 mV |
Standards | ASTM C876, BS 1881 PART 201 |
Display Type | LCD |
Description
Corrosion Analyzer, Impedance 100 megaohm, Resolution 1 mV, Includes Carrying Case, Carrying Strap, Copper Sulfate, Electrode Cable, Rod Electrode with Spare Parts, Interface Type RS-232, Measurement Capacity +/-999 mV, Memory Up to 120,000 Measurements Stored in Pp to 72 Object Files, Powered By (6) AA Batteries, Product Type Corrosion Analyzer, Standards ASTM C876, BS 1881 PART 201, Battery Life 40 hr During Resistivity Measurement, 60 hr During Potential Measurement, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU28)
- ACURITE Deluxe Rain Gauge, 2.5" (00840A2)
- MONARCH Basic Battery LED Strobe, 30-500,000 (6230-010)
- DIXON Gauge, 0 to 3000 psi, 1/4 in NPT Connection, 2-1/2 in Dial, +/- 2-1-2 %, Glycerin Liquid Filled (GLSS3000)
- HUMBOLDT Concrete Crack Gauge, Plus (HC-2937)
- HUMBOLDT Concrete Corner Crack Monitor (HC-2938)
- HUMBOLDT Concrete Displacement Crack Monitor (HC-2939)
- HUMBOLDT Caliper Marks, For Crack Monitoring, PK100 (HC-2943)
- HUMBOLDT Concrete Pocket Penetrometer (5ZPZ4)
- HUMBOLDT Clear Plastic, Horizontal (HC-2940)
- HUMBOLDT Concrete Crack Gauge, Standard (H-2936A)
- Zoro Select Concrete Crack Monitors