Shop All Milling and Drilling Accessories
Zoro Select
Corner Radius End Mill Set, Single End
Mfr # 283-888882
Zoro # G7322625
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- End Mill Cutting Type Center Cutting
- Sizes Included 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
- End Mill Application Roughing/Finishing
- Helix Angle 42 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 283-888882
- Zoro # G7322625
- UPC # 888226263566
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Sizes Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Dimension Type | Fractional Inch |
Size Range | 1/8 in to 1/2 in |
Smallest Mill Dia. | 1/8 in |
Largest Milling Dia. | 1/2 in |
Shank Dia. | 1/2", 5/8", 3/4", 1-1/8", 1-1/4" |
Overall Length | 6" |
Length of Cut | 1/2", 5/8", 3/4", 1-1/8", 1-1/4" |
Neck Dia. | 0.0000" |
Description
End Mill Set, Carbide, ZrN, 1/8 in to 1/2 in, Center Cutting, 5, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Impact Wrench, 1/2 In. Dr., 9800 rpm (2135PTIMAX)
- IRWIN Screwdriver Bit Set, 7 No. of Pieces (IWAF21HEX7)
- ZORO SELECT Chipping Hammer With Brush (19N773)
- WILTON Swivel Base (2900590)
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (282-888881)
- ZORO SELECT Corner Radius End Mill Set, 6" L (283-888881)
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (282-888882)
- ERICKSON Spare Part, Screw Torx M4.0X0.7 (MS1168)
- BIG HORN Rosette Cutter 2-3/8 Inch Diameter (13219)
- HOUGEN 2-9/16 in. Sheet Metal Holcutter (14276)
- UNIBOR 1.1/16in CAR REAMER (CR1-116)
- Zoro Select Milling and Drilling Accessories