Shop All Milling and Drilling Accessories
Zoro Select
Corner Radius End Mill Set, 6" L
Mfr # 283-888881
Zoro # G7322686
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- End Mill Application Roughing/Finishing
- Sizes Included 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
- Size Range 1/8 in to 1/2 in
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 283-888881
- Zoro # G7322686
- UPC # 888226263559
- Country of Origin United States
- Category Milling and Drilling Accessories
Dimensions
Sizes Included | 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in |
Size Range | 1/8 in to 1/2 in |
Dimension Type | Fractional Inch |
Smallest Mill Dia. | 1/8 in |
Largest Milling Dia. | 1/2 in |
Shank Dia. | 1/2", 5/8", 3/4", 1-1/8", 1-1/4" |
Overall Length | 6" |
Length of Cut | 1/2", 5/8", 3/4", 1-1/8", 1-1/4" |
Neck Dia. | 0.0000" |
Description
End Mill Set, Carbide, Bright (Uncoated), 1/8 in to 1/2 in, Center Cutting, 5, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Male Coupling, 5/8 In (A-6582)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 11/16 in. (101030-0170)
- GREAT NECK Great Neck Saw BUS22 22 in. Butcher Saw (148263)
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING MED FG-ROUND HEAD (MT150FG)
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (282-888881)
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (282-888882)
- ZORO SELECT Corner Radius End Mill Set, Single End (283-888882)
- FESTOOL Power Tool Accessories, Crown Stop, 4943 (494369)
- HYDRO HANDLE Replacement Water Bottle Caribiner Key Chain (HHBC)
- JET 24-Piece R8 Milling Tool Kit (660220)
- FEIN OLD TURBO VAC 1 MICRON FILTER CARTRIDGE (69908195017)
- Zoro Select Milling and Drilling Accessories