Shop All Corner Radius End Mills
Zoro Select
Corner Radius End Mill, nACo, 3.500" L
Mfr # HGW70625-03
Zoro # G3032001
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.6250"
- End Mill Material Carbide
- Number of Flutes 7
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HGW70625-03
- Zoro # G3032001
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.03 in |
Milling Diameter | 0.6250" |
Shank Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Length of Cut | 1 1/4 in |
Milling Dia. | 5/8 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.03 in, 1 1/4 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Driver Bits, Torx(TM), T25, PK10 (ITT252B)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 18mm (84341N)
- KLEIN TOOLS Black Leather 10 Pockets, 5165 (5165)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 25/64 (C71025)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0250" (953025-C3)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (941150)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64), Material - Machining: Carbide (38378)
- HARVEY TOOL End Mill for Aluminum Alloys - Corner Radius (889516-C8)
- Zoro Select Corner Radius End Mills