Shop All Corner Radius End Mills
Zoro Select
Corner Radius End Mill, 0.750" Shank dia.
Mfr # HGW70750-03
Zoro # G3017837
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.7500"
- End Mill Material Carbide
- Number of Flutes 7
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HGW70750-03
- Zoro # G3017837
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.03 in |
Milling Diameter | 0.7500" |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Length of Cut | 1 1/2 in |
Overall Length | 4 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.03 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 Gauge Shear Blade Set (48-44-0112)
- GEARWRENCH 1/2" Drive Chain Wrench (2595D)
- SUNEX Wheel Protector Impact Socket, 7/8" (28496)
- DEWALT 18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3983)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97930)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V4C10004ST)
- FREUD Radius Rounding Over Bit, 5/32 (34-106)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.0620" (1/16) (54862-C6)
- Zoro Select Corner Radius End Mills