Shop All Corner Radius End Mills
Zoro Select
Corner Radius End Mill, 0.500" Shank dia.
Mfr # HGWS70500-015
Zoro # G3024922
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 7
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HGWS70500-015
- Zoro # G3024922
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.015 in |
Milling Diameter | 0.5000" |
Shank Dia. | 1/2 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/2 in |
Length of Cut | 5/8 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.015 in, 5/8 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 18" L 2-3/8" Cap. Aluminum Pipe Wrench (72607)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28425)
- SOG Utility Knife, Straight, 2-3/4" Blade L (12-63-01-57)
- WESTWARD 1/2 in Drive Impact Socket 28 mm Size 6 pt Standard Depth, Black Oxide (5DFP5)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- OSG Corner Radius Carbide End Mills (VGM5-1002)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0300" rad (4U50E1300R5BT)
- OSG Corner Radius Carbide End Mills (VGM6-0103)
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0930" (3/32) (864193)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002AT)
- Zoro Select End Mills