Shop All Corner Radius End Mills
Zoro Select
Corner Radius End Mill, 0.500" Shank dia.
Mfr # HGW70500-015
Zoro # G3025169
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 7
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HGW70500-015
- Zoro # G3025169
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.015 in |
Milling Diameter | 0.5000" |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 3 in |
Length of Cut | 1 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.015 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF336)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138A)
- KLEIN TOOLS Skinning Knife, Plastic 8 3/4 in L (1571INS)
- MILWAUKEE TOOL 1-1/4 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3974)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64) (864678-C3)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-001)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97964)
- WIDIA Corner Radius End Mill, TIALN Grade (I4R0500T100R030)
- Zoro Select End Mills