Shop All Corner Radius End Mills
Zoro Select
Corner Radius End Mill, 0.250" Shank dia.
Mfr # HGWS40250-015.312
Zoro # G3015999
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.2500"
- End Mill Material Carbide
- Number of Flutes 4
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HGWS40250-015.312
- Zoro # G3015999
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.015 in |
Milling Diameter | 0.2500" |
Shank Dia. | 1/4 in |
Length of Cut | 5/16 in |
Overall Length | 2 in |
Milling Dia. | 1/4 in |
Description
Corner Radius End Mill, 1/4 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.015 in, 5/16 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 16mm 6 Point 70mm Spark Plug Socket Clip type 3/8 Sq. Drive (3300CZ-16)
- PFERD 8" Mill File - Tapered, Smooth Cut (19006)
- EAZYPOWER Magnetic Nut Setters, 3/8", 6" (79375)
- KESON Marking Chalk Refill, Orange, 5 Lb (105GO)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- FREUD Radius Round Nose Bit, 3/8 (18-122)
- FREUD Half Round Bit, 1/2" Radius (82-118)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0750" Cutter dia, Corner Radius: 0.005" (MEF-075-113-3-005)
- FREUD Radius Rounding Over Bit, 1/16 (34-100)
- Zoro Select Corner Radius End Mills