Shop All Corner Radius End Mills
Zoro Select
Corner Radius End Mill, 0.187" Shank dia.
Mfr # HGW50187-03
Zoro # G3017073
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1875"
- End Mill Material Carbide
- Number of Flutes 5
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HGW50187-03
- Zoro # G3017073
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.03 in |
Milling Diameter | 0.1875" |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.03 in, 5/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8-11, HSS TAPS SETS - 2000 (20A140CS)
- KD TOOLS Hex Bit Socket, 3/8"Drive, 3mm (80424)
- WALTER SURFACE TECHNOLOGIES 12-24 Unc Sst Power Tap (03A621)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (60308)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- NACHI 4FL AQUA V MILL CORNER RADIUS (41000030)
- FREUD Radius Traditional Beading Bit, 3/8 (80-130)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0930" (3/32) (37193)
- MICRO 100 End Mill, 4 Flute, Corner Radius, 10.0 mm Cutter dia (VLRM-100-4)
- Zoro Select Corner Radius End Mills