Shop All Corner Radius End Mills
Zoro Select
Corner Radius End Mill, 0.125" Shank dia.
Mfr # HGWS70125-015
Zoro # G3024983
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 0.1250"
- End Mill Material Carbide
- Number of Flutes 7
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HGWS70125-015
- Zoro # G3024983
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Dimension Type | Decimal inch |
Corner Radius | 0.015 in |
Milling Diameter | 0.1250" |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Length of Cut | 1/4 in |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, nACRo, Straight, Fractional Inch, 0.015 in, 1/4 in, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Electronics Precision Diagonal Cutters E (79 12 125 ESD)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003926)
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- APEX TOOL GROUP 9/16 Ratcheting Open End Wrench (85578)
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- ZORO SELECT Corner Radius End Mill, 0.125" Shank dia. (HGW50125-03)
- ZORO SELECT Corner Radius End Mill, 0.375" Shank dia. (HGWS70375-015.437)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V4E07002AT)
- OSG Corner Radius Carbide End Mills (VGM7-0079)
- MICRO 100 End Mill, 2 Flute, Corner Radius, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140" (MEF-015-100-3-002K)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97807)
- Zoro Select Corner Radius End Mills