Shop All Edge and Corner Protectors
Zoro Select
Corner Prot, 3x3 In, 0.16 In, PK200
Mfr # 4TZY8
Zoro # G1267235
product price: $17.65
/pk 200, $0.09/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Paperboard
- Length 3 in
- Width 3 in
- Green Environmental Attribute Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TZY8
- Zoro # G1267235
- UPC # 82020311372
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 3 in |
Width | 3 in |
Height | 3 in |
Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Corner Protector |
Material | Paperboard |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Color | White |
Thickness | 1/8 in |
For Use With | Strapping |
Corner Protector Style | Corner |
Description
Corner Protector, Paperboard, Corner Protector Style Corner, Length 3 in, Depth 3 in, Height 3 in, Thickness 1/8 in, Color White, For Use With Strapping, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Gel, Signo 207, Bk, PK2 (UBC33957PP)
- UNI-PAINT Permanent Marker, Medium Tip, Metallic Silver Color Family, Paint, 12 PK (63614)
- C.H. HANSON Tape Baracd Caution 200' (15001)
- BRAND MANAGEMENT GROUP Hp Bright White Inkjet Paper 36 (C1861A)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK70 (56JM24)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK60 (56JM20)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK125 (56JM10)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM19)
- ZORO SELECT Edge Protector, 48 x 3, 0.16, PK10 (4TZY4)
- ZORO SELECT Edge Protector, 36x2 1/2 In, PK10 (4TZX8)
- ZORO SELECT Edge Protector, 48x2 In, PK10 (4TZX7)
- Zoro Select Edge and Corner Protectors