Shop All Edge and Corner Protectors
Zoro Select
Corner Prot, 3x2 In, 0.16 In, PK200
Mfr # 4TZY7
Zoro # G3490636
product price: $12.55
/pk 200, $0.06/ea
Not eligible for select promotions
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paperboard
- Length 3 in
- Width 2 in
- Thickness 1/8 in
- Green Environmental Attribute Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4TZY7
- Zoro # G3490636
- UPC # 82020311371
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 3 in |
Width | 2 in |
Height | 2 in |
Depth | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Corner Protector |
Material | Paperboard |
Thickness | 1/8 in |
Green Environmental Attribute | Product Contains 100% Total Recycled Content, Plastic-Free Packaging Product |
Color | White |
For Use With | Strapping |
Corner Protector Style | Corner |
Description
Corner Protector, Paperboard, Corner Protector Style Corner, Length 3 in, Depth 2 in, Height 2 in, Thickness 1/8 in, Color White, For Use With Strapping, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Envelope, Catalog, 9X12, Kft 250PK (BSN42100)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37787)
- HONEYWELL Cash Depository Safe, 0.23 cu ft, 4.3 lb, Black, Steel, 2.78 mm Thick (6113)
- SHURTAPE Tape Dispenser, 3in., Gray, 9-3/4in.L (SD 935)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK60 (56JM20)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK60 (56JM16)
- ZORO SELECT Edge Protector, 48 x 3, 0.16, PK10 (4TZY4)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK55 (56JM14)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK100 (56JM12)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK200 (56JM09)
- PARTNERS BRAND Strapping Protectors, .160, 2" x 2" x 3", White, 1000/Case (SP223160)
- Zoro Select Edge and Corner Protectors